0
1
2

7486 Scotch-Brite Hand Pad ACRS - Dark Green

Order Code: ZT1033814X

£1.99 Inc VAT (20%)
£2.3515% off
QuantityPriceDiscount
1 - 19£1.990%
20 +£1.895%


Description

A range of Scotch-Brite™ Hand pads designed for cleaning, blending and finishing applications on a variety of metals. Size: 155 x 255mm.
7440 Brown ACRS: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications.
7446 Grey SCRS: Heavy finishing and blending.
7486 Dark Green ACRS: Medium to coarse finishing and blending.
7496 Green AFIN: A general-purpose conformable hand pad which gives a slightly coarser finish than the Maroon 7447 hand pad.
7447+ Maroon AVFN: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbing and matt finishing on solid surfaces.
7448+ Grey SULFN: Ultra fine pad for light finishing on all minerals as well as lacquer de-nibbing.
7441 White Type T: Non-abrasive.
For the removal of oxides and coatings, produces a scratch-free finish.

See full description
Specifications for 7486 Scotch-Brite Hand Pad ACRS - Dark Green
  • Overall Width
    155mm
  • Product Type
    Pad
  • Overall Length
    255mm
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    7486
  • Abrasive Type
    Non-Woven
  • Grade
    Medium/Coarse
  • Colour
    Dark Green
  • Series
    Scotch-Brite
  • Model Number
    7486
  • Width
    155mm
  • Pad Type
    Non-Woven Hand Pads
  • Length
    255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome