0
1
2

96 X 69 X 25MM Four Abrasive Sanding Sponge - Aluminium Oxide - Square End - Fine

Order Code: ZT1033859X

£0.46each Inc VAT (20%)
£2.30 minimum order value
QuantityPriceDiscount
1 - 99£0.460%
100 - 199£0.436.5%
200 +£0.4013%

Minimum order quantity: 5.

Description

Abrasive coated semi-flexible sponge, coated on all four surfaces. Suitable for sanding 90 contoured surfaces. Available in four different grades. Size: 96 x 69 x 25mm.

Specifications for 96 X 69 X 25MM Four Abrasive Sanding Sponge - Aluminium Oxide - Square End - Fine
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminium Oxide
  • Overall Width
    69mm
  • Product Type
    Sponge
  • Overall Length
    96mm
  • Grade
    Fine
  • Colour
    Black
  • Width
    69mm
  • Length
    96mm
  • Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome