Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Hand Finishing Abrasives
Abrasive Block - 240 Grit Fine
By York
2 Reviews
Order Code:
ZT1033826X
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
4.19
https://www.zoro.co.uk/shop/abrasives/hand-finishing-abrasives/abrasive-block-240-grit-fine/p/ZT1033826X
Add to quotation
View all Hand Finishing Abrasives
Description
240 Grit
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Abrasive Block - 240 Grit Fine
Overall Width
50mm
Overall Length
80mm
Colour
Grey
Product Type
Block
Abrasive Material
Aluminium Oxide
Abrasive Type
Coated
Grade
Fine
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome