0
1
2

Clean and Finish Roll CF-RL, 100 mm x 10 m, A MED

Order Code: ZT1272849X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Scotch-Brite Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.

See full description
Specifications for Clean and Finish Roll CF-RL, 100 mm x 10 m, A MED
  • Product Type
    Roll
  • Overall Width
    100mm
  • Overall Length
    10000mm
  • Abrasive Type
    Non-Woven
  • Colour
    Red
  • Grade
    Medium
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    7100182462
  • Series
    Scotch-Brite CF-RL
  • Model Number
    3761
  • Length
    10m
  • Type
    Non-Woven Rolls
  • Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome