Clean and Finish Roll CF-RL, 150 mm x 115 mm, A VFN

Order Code: ZT1382348X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Scotch-Brite Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.

See full description
Specifications for Clean and Finish Roll CF-RL, 150 mm x 115 mm, A VFN
  • Overall Length
    150mm
  • Abrasive Material
    Aluminium Oxide
  • Abrasive Type
    Non-Woven
  • Colour
    Maroon
  • Product Type
    Roll
  • Grade
    X-Fine
  • MFR Part No.
    7100182457
  • Overall Width
    115mm
  • Model Number
    A07903
  • Series
    Scotch-Brite CF-RL
  • Length
    150mm
  • Width
    115mm
  • Type
    Non-Woven Rolls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome