0
1

Dual-Grit Flexible Sanding Sponge Coarse/Extra Coarse OAK58595

Order Code: ZT1289290P

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

Oakey Dual-Grit Sanding Sponges are flexible, yet durable. With two different grits, minimises switching between products and helps you achieve the desired surface finish with ease. Each sponge is long lasting and reusable, as they can be washed after each use. Suitable for hand sanding on a range of materials wood, metal, varnish and paint. 1 x Oakey Dual-Grit Flexible Sanding Sponge Coarse/Extra Coarse

Specifications for Dual-Grit Flexible Sanding Sponge Coarse/Extra Coarse OAK58595
  • MFR Part No.
    63642558595
  • Grade
    Coarse/Extra Coarse
  • Type
    Sanding Block
  • Product Type
    Sanding Sponge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome