0
1
2

Garryflex Abrasive Block - Medium 120 Grit (Grey) GARABM

Order Code: ZT1284025P

£8.39 Inc VAT (20%)


Description

Garryson Garryflex Abrasive Blocks are made from resilient rubber which is filled evenly throughout with hard abrasive grit. They are ideal for cleaning and polishing all metals and ceramics. Use instead of emery cloth, wet and dry, wire wool etc. Available in Fine (240G), Medium (120G), Coarse (60G) and Extra Coarse (36G). Each grade is a different colour. Size 80 x 50 x 20mm. This Garryson Garryflex Abrasive Block has the following specification Grade Medium 120 Grit. Colour Grey.

See full description
Specifications for Garryflex Abrasive Block - Medium 120 Grit (Grey) GARABM
  • MFR Part No.
    GB120
  • Grade
    Medium
  • Type
    Sanding Block
  • Pad Type
    Sanding Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome