0
1
2
3
4

Hand Sand Block 115 x 230 49 hole

Order Code: ZT1064200S

£54.99each Inc VAT (20%)
£109.98 minimum order value

Minimum order quantity: 2.

Description

Compatible, fully integrated system including files, blocks with suction hose and fasteners. The complete range of hand sanding tools is noted for its low weight combined with anatomically shaped handles for comfortable sanding. Direct and even transfer of pressure to the workpiece at all times.

Specifications for Hand Sand Block 115 x 230 49 hole
  • MFR Part No.
    0020.6517
  • Type
    System Components
  • Product Type
    System components
  • Length
    230mm
  • Width
    115mm
  • Series
    Standard hand sanding tools
  • Hole Pattern
    49-hole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome