0
1
2
3

Handpad 7447 Pro Avfn 158 mm X224 mm 60 Ea/case

Order Code: ZT5137688S

£1.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.790%
20 - 49£1.705%
50 +£1.6110%

Order by 3pm, get it Tomorrow

Description

Scotch-Brite™ Hand Pads 7447/7448 PRO offer exceptional flexibility, durability and precision for cleaning, finishing and surface preparation. These pads combine effective cutting action with consistent fine finishing results, outperforming steel wool without shredding, rusting, or splintering. Featuring a durable, open-web design, they resist loading and heat build-up, ensuring long-lasting performance across a variety of surfaces, including metal, wood and plastics.

Features and Benefits
• Superior alternative to steel wool, sandpaper and wire brushes
• Very fine aluminium oxide abrasive ensures consistent, uniform finishes
• Resists tearing, shredding, rusting and loading for extended lifespan
• Ideal for cleaning, blending, prepping and finishing on various materials
• Flexible design conforms to irregular surfaces and tight corners with ease
• Load- and heat-resistant construction maintains consistent performance
• Faster cutting action reduces time on surface conditioning and preparation

See full description
Specifications for Handpad 7447 Pro Avfn 158 mm X224 mm 60 Ea/case
  • Colour
    Red
  • Grade
    Ultra Fine
  • MFR Part No.
    7100288566
  • Pad Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Length
    224mm
  • Width
    158mm
  • Series
    Hand Pad PRO
  • Model Number
    7448

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome