Handpad Green Abfhpgreen

Order Code: ZT3112923S

£25.99 Inc VAT (20%)


Description

The Abracs Flexible Hand Pad Green (G.P.) is a high-quality, flexible hand pad that is ideal for a variety of welding applications. The pad is made of a durable green abrasive material that is designed to provide a smooth, even finish. The pad is also flexible, which makes it easy to conform to the shape of the workpiece. The Abracs Flexible Hand Pad Green (G.P.) is a great choice for any welder who wants a high-quality, durable hand pad that will provide a smooth, even finish.

Features

Made of durable green abrasive material
Flexible for easy conformability
Provides a smooth, even finish
Benefits

Improves weld quality
Reduces weld spatter
Prolongs the life of your welding tools
Specifications

Size: 9" x 11"
Thickness: 1/8"
Abrasive grit: 60
Order your Abracs Flexible Hand Pad Green (G.P.) today and experience the difference!

See full description
Specifications for Handpad Green Abfhpgreen
  • Material
    Durable Green Abrasive Material
  • Thickness
    1/8in
  • Product Type
    Hand Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome