Hi-Flex Sponge, 96 mm x 123 mm x 12.5 mm, Fine

Order Code: ZT1033847X

£1.19each Inc VAT (20%)
£171.36 minimum order value
£1.3914% off
QuantityPriceDiscount
1 - 199£1.190%
200 +£1.144%

Minimum order quantity: 144.
Currently unavailable

Description

The 3M Hi-Flex Sponge is for hand sanding and is available in a variety of grades. It is coated on two face and is very flexible and durable.

Specifications for Hi-Flex Sponge, 96 mm x 123 mm x 12.5 mm, Fine
  • MFR Part No.
    03804
  • Abrasive Material
    Wet & Dry
  • Colour
    Grey
  • Overall Length
    123mm
  • Grade
    Fine
  • Product Type
    Sponge
  • Overall Width
    95mm
  • Abrasive Type
    Coated
  • Model Number
    3804
  • Width
    95mm
  • Length
    123mm
  • Type
    Sponge
  • Series
    Hi-Flex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome