0
1
2

Hookit Foam Abrasive Disc 443SA, 150 mm, Plain, P3000, 50414

Order Code: ZT1033872X

£89.99 Inc VAT (20%)


Description

3M Trizact Hookit Foam Abrasive Disc 443SA is a foam disc used for removing and refining sanding scratches prior to using 3M Perfect-It Polishing System.

Specifications for Hookit Foam Abrasive Disc 443SA, 150 mm, Plain, P3000, 50414
  • Product Type
    Disc
  • Abrasive Type
    Non-Woven
  • MFR Part No.
    7000034390
  • Colour
    Dark Green
  • Grade
    Ultra Fine
  • Model Number
    50414
  • Abrasive Material
    Trizact Silicon Carbide
  • Series
    443SA
  • Diameter
    150mm
  • Applications
    Surface Finishing
    Paint Finishing
    Detailing
    Machine Sanding
    Sanding
    Fine Finishing
    Hand Sanding
    Scratch Removal
  • Grit
    P3000
  • Backing Material
    Foam
  • Disc Type
    Coated Disc Pack
  • Mounting Type
    Hookit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome