Non-woven Hand Pad 152X229 General Purpose

Order Code: ZT1176458P

Qty of 10 for
£10.40 Inc VAT (20%)
£1.04 each
QuantityPriceDiscount
1 - 199£1.040%
200 - 499£1.004%
500 - 999£0.967.5%
1000 - 1999£0.9211.5%
2000 +£0.8716.5%

This product must be ordered in multiples of 10

Description

Non-woven abrasive fabric converted into comfortable pre-cut sheets or roll.
Features and benefits of use:
Extremely flexible and easy to handle. Excellent cutting and clogging resistance. Easy to clean with compressed air or water.
Main types of application:
Cleaning of parts with an irregular profile, removal of oxidations, greases, paints. Removal of marks left by previous processes.
Application materials:
Stainless steels, normal or special steels, aluminium, titanium, non-ferrous materials and their alloys, fiberglass, plastic or fiberglass.

See full description
Specifications for Non-woven Hand Pad 152X229 General Purpose
  • Product Type
    Hand Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome