0
1

Non Woven Hand Pad Starter Pack - Pk-6

Order Code: ZT1033880X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Handy 'book' with 1 of each type: White (non abrasive), Grey (XX-Fine), Maroon (X-Fine), Green (Fine), Black (Medium) and Brown (Coarse).

Specifications for Non Woven Hand Pad Starter Pack - Pk-6
  • Product Type
    Pad
  • Overall Width
    155mm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminium Oxide
  • Overall Length
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome