NRO400 115mmx10m Non Woven Roll Ultra Fine Grey

Order Code: ZT3300166S

£36.99 Inc VAT (20%)


Description

NRO500 Non-Woven Roll for use on filler, varnish, paint, stainless steel and plastic. This roll is perfect for roughening, smoothing, cleaning and a general surface finish. It will satisfy the toughest requirements on coated abrasives.

Features and Benefits
• Can be used wet and dry
• No clogging
• Versatile roll for use with hand-operated machines or hand grinding

See full description
Specifications for NRO400 115mmx10m Non Woven Roll Ultra Fine Grey
  • Colour
    Grey
  • Width
    115mm
  • Abrasive Material
    Silicon Carbide
  • MFR Part No.
    258889
  • Series
    NRO500
  • Model Number
    258889
  • Grade
    Ultra Fine
  • Type
    Non-Woven Rolls
  • Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome