Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Hand Finishing Abrasives
Sanding Block Rectangle Hook-and-Loop 125 X 70MM
By Sealey
Order Code:
ZT1228339P
£9.19
Inc VAT (20%)
1
Add to basket
Get it in
1-6
working days
Available
GBP
9.19
https://www.zoro.co.uk/shop/abrasives/hand-finishing-abrasives/sanding-block-rectangle-hook-and-loop-125-x-70mm/p/ZT1228339P
Add to quotation
View all Hand Finishing Abrasives
Description
Resilient, rectangle style block with 125 x 70mm hook-and-loop surface.
Specifications
Specifications for Sanding Block Rectangle Hook-and-Loop 125 X 70MM
MFR Part No.
RE4018
Type
Rectangle Hook-and-Loop
Size
125 x 70mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome