0
1

Scotch-Brite Cut and Polish Roll CP-RL, 50 mm x 5 m, A MED, Brown

Order Code: ZT1382349X

£29.99 Inc VAT (20%)


Description

Scotch-Brite Cut and Polish Roll comes with a tough, tight and dense web that allows aggressive blending, cleaning and deburring of metals. Typical applications include metalworking, paint prep, as well as coating and corrosion removal. The web is conformable, flexible and will adapt to unique contours and get into hard-to-reach locations. Tough nylon backing provides durability and long life.

See full description
Specifications for Scotch-Brite Cut and Polish Roll CP-RL, 50 mm x 5 m, A MED, Brown
  • Abrasive Material
    Aluminium Oxide
  • Abrasive Type
    Non-Woven
  • Product Type
    Roll
  • Colour
    Brown
  • Grade
    Medium
  • MFR Part No.
    7100182226
  • Overall Length
    5,000mm
  • Overall Width
    50mm
  • Width
    50mm
  • Type
    Non-Woven Rolls
  • Length
    5m
  • Model Number
    5534
  • Series
    Scotch-Brite CP-RL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome