0
1

Scotch-Brite Hand Pad 7441, 158 mm x 224 mm, Type T

Order Code: ZT1033881X

£3.09 Inc VAT (20%)
£3.193% off


Description

Scotch-Brite Hand Pad 7441 is a flexible, conformable Scotch-Brite Web without abrasive mineral, used for light finishing to produce a consistent, repeatable finish without altering the geometry of the workpiece

Specifications for Scotch-Brite Hand Pad 7441, 158 mm x 224 mm, Type T
  • Abrasive Material
    No Mineral Content
  • Overall Width
    155mm
  • Product Type
    Pad
  • Colour
    White
  • Abrasive Type
    Non-Woven
  • Overall Length
    255mm
  • Grade
    Non Abrasive
  • MFR Part No.
    7441
  • Model Number
    7441
  • Width
    155mm
  • Pad Type
    Non-Woven Hand Pads
  • Series
    Scotch-Brite
  • Length
    255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome