0
1
2

Scotch-Brite Hand Pad 7448+, 158 mm x 224 mm, S UFN, Grey

Order Code: ZT1033883X

£1.43 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.430%
20 - 49£1.374%
50 - 99£1.327.5%
100 - 199£1.2612%
200 +£1.2016%


Description

Scotch-Brite Ultra Fine Hand Pad 7448+ combines durability for long life, flexibility for reaching tight areas, and can be used in place of steel wool for conditioning metal surfaces and paint prep. Unlike fine steel wool, Scotch-Brite pads will not shred during use, rust after use, or leave fine metal splinters.

Specifications for Scotch-Brite Hand Pad 7448+, 158 mm x 224 mm, S UFN, Grey
  • Grade
    XX-Fine
  • Overall Length
    255mm
  • Abrasive Material
    Silicon Carbide
  • Colour
    Grey
  • MFR Part No.
    7448+
  • Abrasive Type
    Non-Woven
  • Product Type
    Pad
  • Overall Width
    155mm
  • Length
    255mm
  • Pad Type
    Non-Woven Hand Pads
  • Series
    Scotch-Brite
  • Model Number
    7448+
  • Width
    155mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome