Softback Sanding Sponges


£1.63 Inc VAT (20%)

See 3 Product Variants
£1.63

Description

3M Softback Sponges - 115 x 140 x 5mm.
This high-quality sponge is coated on one face. At just 5mm thick it is the most conformable of all the sanding sponges and is available in three different grades.
3M Sanding Sponges offer a variety of grades and flexibilities for contour sanding on woods and lacquers.

Features and Benefits
• Flexible yet durable foam pad to sand or key edges, rims and hard-to-reach areas by hand
• Soft Sanding Sponge constructions reduces the risk of burn-through on edge and rim areas
• Excellent at eliminating finger marks

Note: This is sold as singles. Image is for illustrative purposes only and may differ from the actual product.

Feature Attributes

Colour:
Grey
Overall Width:
115 mm
Overall Length:
140 mm
Abrasive Material:
Aluminium Oxide
Abrasive Type:
Coated
Product Type:
Sponge
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome