T7053 Hand Sanding Block 70 X 125MM - 9145

Order Code: ZT1033871X

£16.99 Inc VAT (20%)


Description

9145 T7053
Hook-n-loop hand block, hard side for flat surfaces, soft foam side for curves and contours.
70 x 125mm

Specifications for T7053 Hand Sanding Block 70 X 125MM - 9145
  • Grade
    Medium S
  • Overall Length
    125mm
  • MFR Part No.
    20.0343
  • Overall Width
    70mm
  • Product Type
    Block
  • Colour
    Black
  • Abrasive Material
    Aluminium Oxide
  • Width
    70mm
  • Length
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome