Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Hook 'n' Loop Backed Discs & Sheets
115MM Hook-N-Loop Backed Sanding Discs 8 Hole P60
By Kennedy
Order Code:
ZT1033198X
£0.54
each
Inc VAT (20%)
£2.70 minimum order value
Quantity
Price
Discount
1 - 49
£0.54
0%
50 - 99
£0.52
3.5%
100 - 199
£0.50
7.5%
200 - 499
£0.48
11%
500 +
£0.45
16.5%
5
Add to basket
Minimum order quantity: 5.
Get it on
Tue, 24th Dec
In Stock
GBP
2.70
https://www.zoro.co.uk/shop/abrasives/hook-n-loop-backed-discs-and-sheets/115mm-hook-n-loop-backed-sanding-discs-8-hole-p60/p/ZT1033198X
Add to quotation
Schedule an order and save 5%
View all Hook 'n' Loop Backed Discs & Sheets
Description
Diameter: 115mm. (To suit PEX 115, PEX 9.6, Kress) dust extraction type.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for 115MM Hook-N-Loop Backed Sanding Discs 8 Hole P60
Abrasive Material
Aluminium Oxide
Backing Material
Paper
Disc Size
115mm
Grit
P60
Vacuum Hole Design
8 Hole
MFR Part No.
2.2363
Size
115mm
Model Number
2.24
Grade
Medium
Mounting Type
Hook & Loop
Diameter
115mm
Disc Type
Coated Disc
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome