150mm Hook-n-Loop Sanding Discs


£0.06 Inc VAT (20%)
Up to 8% off


See all variants from £0.06

Description

100% of these hook-n-loop sanding discs can be used.

Features and Benefits
• Can be removed and re-applied and unaffected by dust or moisture
• Aluminium oxide abrasive 'resin-bonded over resin' to hook-n-loop backed paper is suitable for wood, plastics, ceramics

Typical Applications
• Wood industry
• Plastics industry

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Backing Material:
Hook-n-Loop
Mounting Type:
Hook & Loop
Disc Type:
Coated Disc
Material Application:
Bodyfiller,Primer Filler,Acrylic Glass,Plastic,Old Lacquer,Primer Coat,Composite,Lacquer