20427 75MM Hookit Disc Back-up Pad Kit

Order Code: ZT1033366X

£41.99 Inc VAT (20%)


Description

Designed with high performance hole patterns when coupled with a 3M™ Random Orbital vacuum equipped sander and discs increases abrasive life and achieves high efficiency dust pick up.
Hook Type: 1

20427 Disc Pad Kit
Kit contains: back up pad constructed of foam material and 5 male thread adaptors:
1/4” - 20 x 5/16” - 24; 1/4” - 20 x 5/16” - 24;
1/4” - 28 x 5/16” - 24; 5/16” - 24 x 5/16” - 24;
5/16” - 24 x 6 - 10mm.
Max. rpm: 15,000.
Colour: yellow.
Face colour: yellow.
Density: medium.
No. of holes: 6.

See full description
Specifications for 20427 75MM Hookit Disc Back-up Pad Kit
  • Diameter
    76mm
  • Material
    Foam
  • MFR Part No.
    7000045008
  • Colour
    Yellow
  • Mounting Type
    Hook & Loop
  • Series
    Hookit
  • Model Number
    20427
  • Maximum Operating Speed
    15000rpm
  • Shank Type
    Threaded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome