245 Hookit Discs Plain - 150mm


£0.93 Inc VAT (20%)

See 4 Product Variants
£0.93

Description

3M 245 150mm
Plain (no holes)

Achieve a high-quality, consistent finish with 3M™ Hookit™ Abrasive Disc 245. Coated in highly effective aluminium oxide with resin bonding to prevent premature burning, these tough discs offers excellent durability and are available in a variety of hole configurations, sizes and grades.

Features and Benefits
• Resin bond resists heat to prevent premature "burning"
• A fast cutting aluminium oxide mineral coated onto a heavy paper
• High performance from a tough and durable disc
• Stiff E-weight paper gives a strong backing and long product life

Typical Applications
• For initial and intermediate sanding on solid wood furniture, wood and metal door frames and other hard and soft wood, plastic and metal surfaces

Notes
• Mineral: Aluminium Oxide
• Backing: E Weight Paper
• Coating: Open
• Bond: Resin

See full description

Feature Attributes

Vacuum Hole Design:
No Hole
Disc Size:
150
Abrasive Material:
Aluminium Oxide
Backing Material:
Paper
Size:
150 mm
Maximum Operating Speed:
12000 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome