0
1

2608901388 Expert N880 150MM Coarse Disc for R/O Sander (PK-5)

Order Code: ZT2113712S

£19.99 Inc VAT (20%)


Description

This range of fleece discs are built for use with orbital sanders. They combine advanced abrasive technology with typical Bosch manufacturing prowess to create a durable, high performing and long lasting fleece. They are made with cross-laying technology, allowing for consistently quality sanding. Ideal for finishing a precision metal component, cleaning a work piece or blending in a hard to reach surface, these versatile fleece discs are the ideal choice.

Features and Benefits
• Lasts up to 3 times longer than standard coated hand sanding sheets
• Bosch Surface Structure ensures strong, flexible bonding
• Cross-laying technology for consistently high performance

Typical Applications
• Cleaning stainless steel for a final surface finish
• Suitable for light deburring and surface blending

See full description
Specifications for 2608901388 Expert N880 150MM Coarse Disc for R/O Sander (PK-5)
  • MFR Part No.
    2608901388
  • Series
    Expert N880
  • Disc Type
    Coarse Conditioning Disc
  • Diameter
    150mm
  • Applications
    Light Deburring
    Surface Blending
    Finishing
  • Vacuum Hole Design
    No Hole
  • Mounting Type
    Hook-n-Loop
  • Colour
    Brown
  • Model Number
    Expert N880
  • Compatible With
    Straight Angle Grinder
    Right Angle Grinder
  • Compatible Materials
    Steel
    Stainless Steel
  • Grade
    Coarse