5.1/2"x6.3/4" Flex Abrasive Hookit Sheets P1200

Order Code: ZT3950429S

£2.69 Inc VAT (20%)


Description

These 3M™ Hookit™ Flexible Abrasive Hand Sheet are designed to be thin and flexible to effortless conform to tools and contoured surfaces.

Features and benefits
• These sheets have a thin fil backed sheet allowing for the operator to maintain smooth and consistent fined finishes even on irregular surfaces
• Features the Hookit™ attachment system, allowing for a quick and easy way of changing or reusing sheets
• Effortlessly wraps around hand sanding tools for ease of use

Typical Applications
• Designed to be extremely flexible for fine wet or dry sanding
• Designed to be used for sanding on hard-to-reach areas

See full description
Specifications for 5.1/2"x6.3/4" Flex Abrasive Hookit Sheets P1200
  • Series
    270J
  • Length
    171mm
  • Model Number
    34342
  • Type
    Hand Sheet
  • MFR Part No.
    7100010568
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P1200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome