775L Cubitron II Hookit Clean Sanding Film Disc


Select
Select
Select
£0.53 Inc VAT (20%)


See all variants from £0.53

Description

Cubitron™ II clean sanding disc, feature triangular shaped ceramic mineral. As the triangular shaped grain wears, it continually fractures to form sharp points that slice through the substrate, wear evenly and provide extra-long life and consistency.

Features and Benefits
• Ideal for a variety of applications focused primarily on stock removal
• Hook and loop attachment for fast and easy disc changes
• Multi-hole pattern removes dust at a higher rate than 5 or 6 hole products
• Cuts Faster
• Film backing provides greater tear resistance and edge retention

Typical Applications
• Ideal for a range of applications focused on stock removal and are effective on a wide variety of substrates - including metals, woods and composite materials
• Metalworking
• Paint Prep
• Finishing and Blending
• Sanding woods and composite Materials

See full description

Feature Attributes

Backing Material:
Film
Abrasive Material:
Ceramic
Model Number:
775 L
Mounting Type:
Hookit
Series:
Cubitron 2
Material Application:
Metal,Primer Coat,Primer Filler,Wood,Lacquer,Bodyfiller,Old Lacquer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome