ABHL8125080 Sanding Discs 80 Grit 125mm (25 Pack)

Order Code: ZT2603245S

£8.99 Inc VAT (20%)


Description

Abracs ABHL8125080 Hook & Loop Sanding Discs 80 Grit 125mm 25 Pack The Abracs ABHL8125080 Hook & Loop Sanding Discs are 125mm in diameter with 8 holes for dust extraction. The 80 Grit Discs are suitable for use of a range of materials including wood, metal and plastic and fibreglass. They are very hard-wearing with a longer working life thanks to their aluminium oxide coating and anti-clogging properties. Features: Industrial quality hook and loop sanding disc with 8 holes Multi-purpose for use on wood, metal, plastic and fibreglass Should be used with a suitable backing pad Strong and durable Anti-clogging Multi-purpose Specification: Grit: 80 Holes: 8 Pack Qty: 25

See full description
Specifications for ABHL8125080 Sanding Discs 80 Grit 125mm (25 Pack)
  • Diameter
    125mm
  • Type
    Hook & Loop Sanding Discs
  • Pack Quantity
    25
  • Grit
    80
  • Material
    Wood, Metal, Plastic, Fibreglass
  • Abrasive Material
    Aluminium Oxide
  • Product Type
    Hook & Loop Sanding Discs
  • Applications
    Metal
    Wood
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome