Aluminium oxide 1/4 Sheet (114 x 102mm) abrasive, 6 Hole, Hook-n-Loop Backed -PK10


Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description

Red aluminium oxide abrasive sheets with hook-n-loop backing (for wood, painted wood and regular steel). Compatible with BO4554, BO4555, BO4561,

Feature Attributes

Width:
102 mm
Abrasive Material:
Aluminium Oxide
Backing Material:
Hook & Loop Backed Paper
Vacuum Hole Design:
6 Hole
Length:
114 mm
Size:
114 x 102 mm
More attributes