Hook & Loop Disc Pack of 10 150mm x 120g

Order Code: ZT4947840S

£4.39 Inc VAT (20%)


Description

Abracs Hook & Loop Disc Pack 10 150mm x 120g Industrial quality Hook & Loop Sanding Discs 150mm diameter, 6 dust extraction holes. Suitable for use on a full range of materials including wood, metal, plastic and fibreglass. Should be used with a suitable backing pad. Heavy Duty Multi Purpose Long Life

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Hook & Loop Disc Pack of 10 150mm x 120g
  • Diameter
    150mm
  • Type
    Multi Purpose
    Heavy Duty
    Long Life
  • Product Type
    Hook & Loop Disc
  • Grit
    120