Hook & Loop Disc Pack of 10 150mm x 240g

Hook & Loop Disc Pack of 10 150mm x 240g

Order Code: ZT4947831S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.745%


Description

Abracs Hook & Loop Disc Pack 10 150mm x 240g Industrial quality Hook & Loop Sanding Discs 150mm diameter, 6 dust extraction holes. Suitable for use on a full range of materials including wood, metal, plastic and fibreglass. Should be used with a suitable backing pad. Heavy Duty Multi Purpose Long Life

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Hook & Loop Disc Pack of 10 150mm x 240g
  • Diameter
    150mm
  • Grit
    240
  • Product Type
    Hook & Loop Disc