Hook & Loop Triangle Sheets 90mm 10pk 240 Grit

Order Code: ZT3918476S

£1.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%


Description

Aluminium oxide abrasive resin bonded to E-weight paper. Pre-punched for improved dust extraction. For detailed sanding of wood, paint, varnish, plastic, plaster and metals. Compatible with all 90mm detail sanders and oscillating multi-tools.

Specifications for Hook & Loop Triangle Sheets 90mm 10pk 240 Grit
  • Sheet Size
    90mm
  • Backing Material
    E-Weight Paper
  • Bond Type
    Resin Bonded
  • Applications
    Paint
    Plaster
    Plastic
    Metals
    Varnish
  • Product Type
    Triangle Sheets
  • Material
    Aluminium Oxide
  • Grit
    240