0
1
2
3
4
5
6
7
8

Hook-n-Loop Sanding Discs - Pk25


Select
Select
£5.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £5.99

Description

High quality, long lasting hook n loop backed sanding discs. Available in a range of sizes and abrasive grades to suit any task.

Features and Benefits
• No spanners required
• 100% of disc can be used, so material removal rate is therefore increased
• Can be repeatedly removed and re-applied
• Can be used wet or dry

Typical Applications
• Silicon carbide abrasive especially suitable for automotive body preparation prior to spraying and for cutting back two-pack paint finishes.

See full description

Feature Attributes

Abrasive Material:
Silicon Carbide
Backing Material:
Hook & Loop Backed Paper
Series:
SA
Mounting Type:
Hook & Loop
Disc Type:
Coated Disc Pack