Orbital Clamped Sander Sheets 115mm x 280mm 80g

Order Code: ZT4948315S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 +£4.228%


Description

Abracs Orbital Clamped Sander Sheets 115mm x 280mm 80g Orbital Sander Sheets are manufactured with premium quality aluminium oxide grain and durable E-Weight paper backing for long life and high performance. Anti Clogging Multi Purpose Strong & Durable

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Orbital Clamped Sander Sheets 115mm x 280mm 80g
  • Material
    Aluminium Oxide
  • Backing Material
    E-Weight Paper
  • Size
    115mm x 280mm
  • Type
    Sander Sheets
  • Grit
    80g
  • Abrasive Material
    Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome