Orbital Clamped Sander Sheets 93 x 230mm 80g

Order Code: ZT4948248S

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

Abracs Orbital Clamped Sander Sheets 93 x 230mm 80g Orbital Sander Sheets are manufactured with premium quality aluminium oxide grain and durable E-Weight paper backing for long life and high performance. Anti Clogging Multi Purpose Strong & Durable

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Orbital Clamped Sander Sheets 93 x 230mm 80g
  • Backing Material
    E-Weight Paper
  • Product Type
    Orbital Sander Sheets
  • Material
    Aluminium Oxide
  • Size
    93 x 230mm
  • Grit
    80g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome