Orbital Hook & Loop Sander Sheets 93 x 185mm 40g

Order Code: ZT4948104S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Abracs Orbital Hook & Loop Sander Sheets 93 x 185mm 40g Orbital Sander Sheets are manufactured with premium quality aluminium oxide grain and durable E-Weight paper backing for long life and high performance. Anti Clogging Multi Purpose Strong & Durable

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Orbital Hook & Loop Sander Sheets 93 x 185mm 40g
  • Grit
    40g
  • Type
    Hook & Loop Sander Sheets
  • Material
    Aluminium Oxide
  • Product Type
    Orbital Sander Sheets
  • Backing Material
    E-Weight Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome