Orbital Sheet Med 93 x 230mm 80g

Order Code: ZT4948298S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Abracs Orbital Sheet Med 93 x 230mm 80g Orbital Sander Sheets are manufactured with premium quality aluminium oxide grain and durable E-Weight paper backing for long life and high performance. Anti Clogging Multi Purpose Strong & Durable

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Orbital Sheet Med 93 x 230mm 80g
  • Abrasive Material
    Aluminium Oxide
  • Backing Material
    E-Weight Paper
  • Product Type
    Orbital Sander Sheets
  • Size
    93 x 230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome