0
1
2

P-43555 125MM Sanding Disc P80 (Pk-10)

Order Code: ZT1026609X

£4.99 Inc VAT (20%)


Description

This sanding disc provides excellent performance and a long product lifespan. 8 holes provides excellent dust extraction, to ensure a better finish and improved product health. The hook and loop fitting results in smoother sanding and reliable, easy use.

Features and Benefits
• Long lifespan, great performance
• Hook and loop fitting
• Pack of 10
• 8 holes for good dust extraction

Typical Applications
• Wood
• Metal
• Decorating
• Detail sanding

See full description
Specifications for P-43555 125MM Sanding Disc P80 (Pk-10)
  • MFR Part No.
    P-43555
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P80
  • Backing Material
    Hook & Loop Backed Paper
  • Vacuum Hole Design
    8 Hole
  • Disc Size
    125mm
  • Size
    125mm
  • Diameter
    125mm
  • Grade
    Medium
  • Mounting Type
    Hook & Loop
  • Model Number
    P-43555
  • Disc Type
    Coated Disc Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome