Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Hook 'n' Loop Backed Discs & Sheets
RB377YX 75mm Al/Oxide Fastlock Discs P60
By HeliCoil
Order Code:
ZT1198508S
£1.02
each
Inc VAT (20%)
£5.10 minimum order value
Quantity
Price
Discount
1 - 19
£1.02
0%
20 - 49
£0.98
4%
50 - 99
£0.94
8%
100 - 199
£0.90
12%
200 +
£0.86
15.5%
5
Add to basket
Minimum order quantity: 5.
Get it in
14-20
working days
Available
GBP
5.10
https://www.zoro.co.uk/shop/abrasives/hook-n-loop-backed-discs-and-sheets/rb377yx-75mm-al-oxide-fastlock-discs-p60/p/ZT1198508S
Add to quotation
View all Hook 'n' Loop Backed Discs & Sheets
Description
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for RB377YX 75mm Al/Oxide Fastlock Discs P60
Grit
P60
Grade
Medium
Series
RB377YX
Diameter
75mm
Abrasive Material
Aluminium Oxide
Disc Type
Coated Disc
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome