0
1

VC151-LL VEL 150mm Sanding Discs 8-HOLE P240

Order Code: ZT2606390S

£0.49each Inc VAT (20%)
£2.45 minimum order value
QuantityPriceDiscount
1 - 99£0.490%
100 - 199£0.474%
200 - 499£0.458%
500 - 999£0.4312%
1000 +£0.4116.5%

Minimum order quantity: 5.
Order by 12pm, get it Tomorrow

Description

Get reliable dust removal with these velour-backed sanding discs from Hermes®. The semi-open additive coatings ensure clog-resistance and durability for a long-life product that gives excellent results.

Features and Benefits
• Surface quality reduces temperature to avoid burn marks
• Durable materials offer great value for money
• Suitable for use on a range of surfaces for user convenience

Typical Applications
• Auto industries

*Images for illustration purposes only*

See full description
Specifications for VC151-LL VEL 150mm Sanding Discs 8-HOLE P240
  • Series
    VC151-LL VEL
  • Grit
    P240
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    6016840
  • Grade
    Very Fine
  • Backing Material
    Velour
  • Diameter
    150mm
  • Vacuum Hole Design
    8 Hole
  • Disc Type
    Coated Disc