VC154VEL 70MM X 125MM Hook & Loop Backed Al/Ox Strips P320

Order Code: ZT1188624X

£0.54each Inc VAT (20%)
£27.00 minimum order value
QuantityPriceDiscount
1 - 49£0.540%
50 - 99£0.523.5%
100 - 199£0.507.5%
200 - 499£0.4811%
500 +£0.4516.5%

Minimum order quantity: 50.

Description

Light and hook & loop backed aluminium oxide abrasive paper with active additives

• Flexible, wear-resistant Latex paper backing assures very good adaptations to contours.

• Low clogging with sanding dust due to semi-open coating and additional coating with additives.

• Consistent stock removal rates and consistent roughness values during the whole grinding process.

See full description
Specifications for VC154VEL 70MM X 125MM Hook & Loop Backed Al/Ox Strips P320
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    6214824
  • Grit
    P320
  • Backing Material
    Hook & Loop Backed Paper
  • Size
    125 x 72mm
  • Diameter
    125mm
  • Grade
    Very Fine
  • Model Number
    6214824
  • Series
    VC154VEL
  • Disc Type
    Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome