Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
HSS Burrs
RBF 12mm x 70mm - Cut 6 Shank 6mm Burr
By Alpen
Order Code:
ZT5517536S
£25.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/abrasives/hss-burrs/rbf-12mm-x-70mm-cut-6-shank-6mm-burr/p/ZT5517536S
Add to quotation
View all HSS Burrs
Description
RBF 12mm x 70mm, Cut 6, Shank 6mm Burr
Tags:
#NewProduct
Specifications
Specifications for RBF 12mm x 70mm - Cut 6 Shank 6mm Burr
Diameter
12mm
Number of Pieces
1
Length
70mm
Shank Diameter
6mm
Product Type
Burr
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome