Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
HSS Burrs
TRE 12mm x 65mm - Cut 6 Shank 6mm Burr
By Alpen
Order Code:
ZT5517506S
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/abrasives/hss-burrs/tre-12mm-x-65mm-cut-6-shank-6mm-burr/p/ZT5517506S
Add to quotation
View all HSS Burrs
Description
TRE 12mm x 65mm, Cut 6, Shank 6mm Burr
Tags:
#NewProduct
Specifications
Specifications for TRE 12mm x 65mm - Cut 6 Shank 6mm Burr
Diameter
12mm
Shank Diameter
6mm
Product Type
Burr
Length
65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome