Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
HSS Burrs
WRC 8mm x 65mm, Cut 3, Shank 6mm Burr
By Alpen
Order Code:
ZT5517096S
£16.29
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
16.29
https://www.zoro.co.uk/shop/abrasives/hss-burrs/wrc-8mm-x-65mm-cut-3-shank-6mm-burr/p/ZT5517096S
Add to quotation
View all HSS Burrs
Description
WRC 8mm x 65mm, cut 3, shank 6mm Burr
Tags:
#NewProduct
Specifications
Specifications for WRC 8mm x 65mm, Cut 3, Shank 6mm Burr
Diameter
8mm
Product Type
Burr
Length
65mm
Cut
3
Shank Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome