Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
HSS Burrs
ZYA 3mm x 38mm, Cut 6, Shank 3mm Burr
By Alpen
Order Code:
ZT5516991S
£6.59
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
6.59
https://www.zoro.co.uk/shop/abrasives/hss-burrs/zya-3mm-x-38mm-cut-6-shank-3mm-burr/p/ZT5516991S
Add to quotation
View all HSS Burrs
Description
ZYA 3mm x 38mm, cut 6, shank 3mm Burr
Tags:
#NewProduct
Specifications
Specifications for ZYA 3mm x 38mm, Cut 6, Shank 3mm Burr
Length
38mm
Diameter
3mm
Product Type
Burr
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome