0
1

2608900670 Expert Multimaterialxlock Diamond Disc 125X22.23MM

Order Code: ZT2113788S

£49.99 Inc VAT (20%)


Description

This diamond cutting disc has high segments that are made from an advanced matrix of metal and diamonds, designed specifically to stay razor sharp through the product's lifespan. These segments are laser-welded onto a hard steel body and the sides are fluted to remove dust for an efficient cut every time. The durable, high performance disc is ideal for construction and house building environments.

Features and Benefits
• Lasts up to 4 times longer than a standard multi material diamond disc
• Bosch Diamond Technology ensures excellent durability
• Clicks on with X-lock, an easy, fast accessory changing system
• Segments made from an advanced matrix of metal and diamonds

Typical Applications
• Ideal for cutting common construction materials such as bricks and concrete
• Cuts common materials used in house building

See full description
Specifications for 2608900670 Expert Multimaterialxlock Diamond Disc 125X22.23MM
  • MFR Part No.
    2608900670
  • Abrasive Material
    Diamond
  • Maximum RPM
    12500rpm
  • Diameter
    125mm
  • Mounting Type
    X-LOCK
  • Applications
    Cutting Bricks & Concrete
  • Maximum Operating Speed
    80m/s
  • Bore
    22.23mm
  • Model Number
    2608900670

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome