Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Kits & Disc Assortments
60630 Green Corps Grinding Disc Kit = 20 Discs + 2 Bup's
By 3M
View all 1 reviews
Order Code:
ZT1035125X
£59.99
each
Inc VAT (20%)
£599.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Currently unavailable
Unavailable
GBP
599.90
https://www.zoro.co.uk/shop/abrasives/kits-and-disc-assortments/60630-green-corps-grinding-disc-kit-20-discs-%2B-2-bups/p/ZT1035125X
Add to quotation
View all Kits & Disc Assortments
Description
Contents: 20 Discs plus 2 Back Up Pads.
Tags:
#ReducedPrice
Specifications
Specifications for 60630 Green Corps Grinding Disc Kit = 20 Discs + 2 Bup's
Diameter
115
Number of Pieces
22
Includes
20 Discs + 2 Back up pads
MFR Part No.
60630
Maximum RPM
13300rpm
Type
Type 29
Series
Green Corps
Grit
36
Hardness
Soft
Bore
22.23mm
Grade
Medium
Centre Hole
Straight Hole
Model Number
60630
Abrasive Material
Ceramic
Maximum Operating Speed
80m/s
Thickness
3mm
Grain Size
36-Medium
Suitable Materials
Steel
Grain Designation
29 A 36 H BF 80
Applications
Grinding
Standards Met
Complies to oSa Regulations
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome