Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Kits & Disc Assortments
65459 115x1.6x22.23mm High Perf Cutting Disc 41
By 3M
Order Code:
ZT5130713S
£2.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.79
0%
10 - 19
£2.68
4%
20 - 49
£2.57
8%
50 - 99
£2.46
12%
100 +
£2.34
16%
1
Add to basket
Get it in
11-13
working days
Available
GBP
2.79
https://www.zoro.co.uk/shop/abrasives/kits-and-disc-assortments/65459-115x1-6x22-23mm-high-perf-cutting-disc-41/p/ZT5130713S
Add to quotation
View all Kits & Disc Assortments
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 65459 115x1.6x22.23mm High Perf Cutting Disc 41
Type
Type 41
Maximum RPM
13300rpm
Diameter
115mm
Model Number
65459
Suitable Materials
Steel
Maximum Operating Speed
80m/s
Centre Hole
Straight Hole
Thickness
1.6mm
Applications
Cutting
Bore
22.23mm
MFR Part No.
7100015156
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome