Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Kits & Disc Assortments
Diamond Cup Wheel Speedcrosssdcwsc 125mm
By Milwaukee
Order Code:
ZT2586633S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/abrasives/kits-and-disc-assortments/diamond-cup-wheel-speedcrosssdcwsc-125mm/p/ZT2586633S
Add to quotation
View all Kits & Disc Assortments
Description
Description unavailable
Specifications
Specifications for Diamond Cup Wheel Speedcrosssdcwsc 125mm
Abrasive Material
Diamond
Mounting Type
Bore
MFR Part No.
4932451188
Diameter
125mm
Bore
22.23mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome